Pipe, 150 psi, SS, 20 "
Mfr # E4BND27
Zoro # G503657159
product price: $24.99
/eaKey Features
Thread Configuration
Threaded on Both Ends
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Overall Length
20 in
Side A Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E4BND27
Zoro #
G503657159
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
20 in
Nominal Pipe Size
1/2 in
Wall Thickness
0.13 in
Outside Diameter
27/32 in
Inside Diameter
37/64 in
Details
Thread Configuration
Threaded on Both Ends
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Side A Gender
Male
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Gravity Flow
No
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Side B Gender
Male
Schedule
Schedule 80
Maximum Operating Pressure
150 psi
Side A Thread Type
NPT
Material Grade
304
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Threaded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.