Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 20 "

  • Mfr # E4BNI25

  • Zoro # G403657365


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 63/64 in
Thread Configuration
Threaded on Both Ends
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 80
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNI25
Zoro #
G403657365
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
1 63/64 in
Overall Length
20 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Wall Thickness
0.197 in

Details

Thread Configuration
Threaded on Both Ends
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Side A Gender
Male
Side B Connection Type
Threaded
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe
Material
Stainless Steel
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Material Grade
304
Maximum Operating Pressure
150 psi
Gravity Flow
No
Side B Thread Type
NPT
Side B Gender
Male
Side A Connection Type
Threaded
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 63/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.