Pipe, 150 psi, SS, 20 "
Mfr # E6BNB27
Zoro # G603657776
product price: $18.69
/eaKey Features
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 80
Inside Diameter
21/64 in
Outside Diameter
35/64 in
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E6BNB27
Zoro #
G603657776
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter
21/64 in
Outside Diameter
35/64 in
Overall Length
20 in
Wall Thickness
0.106 in
Nominal Pipe Size
1/4 in
Details
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Schedule
Schedule 80
Side A Connection Type
Threaded
Side B Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Gravity Flow
No
Side A Gender
Male
Maximum Operating Pressure
150 psi
Side B Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe
Material Grade
316
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 21/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.