Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 22

  • Mfr # E4BNA27

  • Zoro # G603657394


product price: $12.59
/ea

Key Features

Side A Connection Type
Threaded
Overall Length
22 in
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNA27
Zoro #
G603657394
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
22 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in
Inside Diameter
15/64 in
Wall Thickness
0.087 in

Details

Side A Connection Type
Threaded
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Gender
Male
Material
Stainless Steel
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 80
Gravity Flow
No
Metal Pipe Construction
Seamless
Maximum Operating Pressure
150 psi
Material Grade
304
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 15/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 22 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.