Zoro Homepage

Pipe, 150 psi, SS, 22

  • Mfr # E6BNA28

  • Zoro # G703657232


product price: $15.39
/ea

Key Features

Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi
Overall Length
22 in
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNA28
Zoro #
G703657232
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
22 in
Outside Diameter
13/32 in
Inside Diameter
15/64 in
Nominal Pipe Size
1/8 in
Wall Thickness
0.087 in

Details

Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Maximum Operating Temperature
450 Degrees F
Side B Gender
Male
Material Grade
316
Side A Connection Type
Threaded
Minimum Operating Temperature
-60 Degrees F
Item
Pipe
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side B Thread Type
NPT
Metal Pipe Construction
Seamless

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 15/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 22 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.