Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 22 "

  • Mfr # E6BND28

  • Zoro # G503657760


product price: $34.69
/ea

Key Features

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Outside Diameter
27/32 in
Wall Thickness
0.13 in
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BND28
Zoro #
G503657760
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
27/32 in
Wall Thickness
0.13 in
Nominal Pipe Size
1/2 in
Inside Diameter
37/64 in
Overall Length
22 in

Details

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Threaded
Schedule
Schedule 80
Material Grade
316
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Side B Gender
Male
Metal Pipe Construction
Seamless
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F
Item
Pipe
Material
Stainless Steel
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on Both Ends
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 22 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.