Pipe, 150 psi, SS, 3 ft
Mfr # BST6BNA08
Zoro # G603657684
product price: $20.69
/eaKey Features
Standards
ASTM A312, ASTM A733, B21
Fitting Compatibility
Schedule 40
Inside Diameter
17/64 in
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST6BNA08
Zoro #
G603657684
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter
17/64 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Wall Thickness
0.068 in
Overall Length
3 ft
Details
Standards
ASTM A312, ASTM A733, B21
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Schedule
Schedule 40
Maximum Operating Temperature
450 Degrees F
Material Grade
316
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi
Side B Gender
Male
Item
Pipe
Gravity Flow
No
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Side A Gender
Male
Side B Connection Type
Threaded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 ft, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.