Pipe, 150 psi, SS, 3 ft
Mfr # E4PPE03SL
Zoro # G303657632
product price: $54.29
/eaKey Features
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Unthreaded
Outside Diameter
1 3/64 in
Standards
ASTM A312
Metal Pipe Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4PPE03SL
Zoro #
G303657632
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Wall Thickness
0.138 in
Inside Diameter
49/64 in
Overall Length
3 ft
Details
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Unthreaded
Standards
ASTM A312
Item
Pipe
Metal Pipe Construction
Seamless
Maximum Operating Pressure
150 psi
Gravity Flow
No
Fitting Compatibility
Schedule 80
Thread Configuration
Unthreaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 80
Material
Stainless Steel
Material Grade
304
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Unthreaded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 49/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.