Zoro Homepage

Pipe, 150 psi, SS, 3 ft

  • Mfr # E6PPE03SL

  • Zoro # G903657346


product price: $70.29
/ea

Key Features

Minimum Operating Temperature
-60 Degrees F
Standards
ASTM A312
Wall Thickness
0.138 in
Schedule
Schedule 80
Outside Diameter
1 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6PPE03SL
Zoro #
G903657346
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.138 in
Outside Diameter
1 3/64 in
Inside Diameter
49/64 in
Overall Length
3 ft
Nominal Pipe Size
3/4 in

Details

Minimum Operating Temperature
-60 Degrees F
Standards
ASTM A312
Schedule
Schedule 80
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 80
Material Grade
316
Thread Configuration
Unthreaded
Material
Stainless Steel
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Unthreaded
Item
Pipe
Side A Connection Type
Unthreaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 49/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.