Pipe, 150 psi, SS, 3 ft
Mfr # E6PPH03SL
Zoro # G003657109
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Material Grade
316
Side A Connection Type
Unthreaded
Side B Connection Type
Unthreaded
Fitting Compatibility
Schedule 80
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6PPH03SL
Zoro #
G003657109
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 ft
Outside Diameter
1 29/32 in
Inside Diameter
1 35/64 in
Nominal Pipe Size
1 1/2 in
Wall Thickness
0.177 in
Details
Material Grade
316
Side A Connection Type
Unthreaded
Side B Connection Type
Unthreaded
Fitting Compatibility
Schedule 80
Material
Stainless Steel
Maximum Operating Pressure
150 psi
Schedule
Schedule 80
Thread Configuration
Unthreaded
Metal Pipe Construction
Seamless
Standards
ASTM A312
Item
Pipe
Maximum Operating Temperature
450 Degrees F
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Minimum Operating Temperature
-60 Degrees F
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 35/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.