Pipe, 150 psi, SS, 3 ft
Mfr # L4PPD03WD
Zoro # G303657120
product price: $20.89
/eaKey Features
Pipe Weld Type
Continuous Weld
Outside Diameter
27/32 in
Nominal Pipe Size
1/2 in
Inside Diameter
43/64 in
Side A Connection Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L4PPD03WD
Zoro #
G303657120
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
27/32 in
Nominal Pipe Size
1/2 in
Inside Diameter
43/64 in
Overall Length
3 ft
Wall Thickness
0.083 in
Details
Pipe Weld Type
Continuous Weld
Side A Connection Type
Unthreaded
Fitting Compatibility
Schedule 10
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
150 psi
Schedule
Schedule 10
Material
Stainless Steel
Gravity Flow
No
Thread Configuration
Unthreaded
Item
Pipe
Metal Pipe Construction
Welded
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Unthreaded
Standards
ASTM A312
Material Grade
304
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 43/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.