Pipe, 150 psi, SS, 3 ft
Mfr # L6PPJ03WD
Zoro # G903657650
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Nominal Pipe Size
2 1/2 in
Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L6PPJ03WD
Zoro #
G903657650
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Pipe Size
2 1/2 in
Overall Length
3 ft
Wall Thickness
0.12 in
Outside Diameter
2 7/8 in
Inside Diameter
2 41/64 in
Details
Pipe Weld Type
Continuous Weld
Material
Stainless Steel
Item
Pipe
Minimum Operating Temperature
-60 Degrees F
Metal Pipe Construction
Welded
Material Grade
316
Schedule
Schedule 10
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 10
Thread Configuration
Unthreaded
Standards
ASTM A312
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Unthreaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Gravity Flow
No
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 2 41/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.