Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 3 ft

  • Mfr # L6PPK03WD

  • Zoro # G103657801


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Continuous Weld
Side A Connection Type
Unthreaded
Side B Connection Type
Unthreaded
Thread Configuration
Unthreaded
Maximum Operating Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6PPK03WD
Zoro #
G103657801
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
3 17/64 in
Wall Thickness
0.12 in
Overall Length
3 ft

Details

Pipe Weld Type
Continuous Weld
Side A Connection Type
Unthreaded
Side B Connection Type
Unthreaded
Thread Configuration
Unthreaded
Maximum Operating Temperature
450 Degrees F
Schedule
Schedule 10
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 10
Metal Pipe Construction
Welded
Minimum Operating Temperature
-60 Degrees F
Item
Pipe
Material Grade
316
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Standards
ASTM A312
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 3 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.