Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 3 ft

  • Mfr # T4PPB03WD

  • Zoro # G203657084


product price: $14.89
/ea

Key Features

Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 40
Nominal Pipe Size
1/4 in
Schedule
Schedule 40
Standards
ASTM A312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4PPB03WD
Zoro #
G203657084
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
1/4 in
Wall Thickness
0.088 in
Inside Diameter
23/64 in
Overall Length
3 ft
Outside Diameter
35/64 in

Details

Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Standards
ASTM A312
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Unthreaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Item
Pipe
Thread Configuration
Unthreaded
Metal Pipe Construction
Welded
Maximum Operating Temperature
450 Degrees F
Material Grade
304
Maximum Operating Pressure
150 psi
Gravity Flow
No
Material
Stainless Steel
Side B Connection Type
Unthreaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.