Pipe, 150 psi, SS, 3 ft
Mfr # T4PPF03WD
Zoro # G603657103
product price: $43.69
/eaKey Features
Pipe Weld Type
Continuous Weld
Gravity Flow
No
Outside Diameter
1 5/16 in
Schedule
Schedule 40
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4PPF03WD
Zoro #
G603657103
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 5/16 in
Wall Thickness
0.133 in
Nominal Pipe Size
1 in
Inside Diameter
1 3/64 in
Overall Length
3 ft
Details
Pipe Weld Type
Continuous Weld
Gravity Flow
No
Item
Pipe
Schedule
Schedule 40
Material
Stainless Steel
Thread Configuration
Unthreaded
Fitting Compatibility
Schedule 40
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Unthreaded
Standards
ASTM A312
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Side B Connection Type
Unthreaded
Material Grade
304
Metal Pipe Construction
Welded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.