Pipe, 150 psi, SS, 3 ft
Mfr # T6PPA03SL
Zoro # G703657782
product price: $18.39
/eaKey Features
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Gravity Flow
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T6PPA03SL
Zoro #
G703657782
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.068 in
Outside Diameter
13/32 in
Inside Diameter
17/64 in
Overall Length
3 ft
Nominal Pipe Size
1/8 in
Details
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Gravity Flow
No
Thread Configuration
Unthreaded
Standards
ASTM A312
Item
Pipe
Fitting Compatibility
Schedule 40
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Material Grade
316
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Schedule
Schedule 40
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 ft, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.