Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 3 ft

  • Mfr # T6PPC03WD

  • Zoro # G203657220


product price: $29.59
/ea

Key Features

Pipe Weld Type
Continuous Weld
Thread Configuration
Unthreaded
Inside Diameter
31/64 in
Metal Pipe Construction
Welded
Nominal Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6PPC03WD
Zoro #
G203657220
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
31/64 in
Nominal Pipe Size
3/8 in
Wall Thickness
0.091 in
Outside Diameter
11/16 in
Overall Length
3 ft

Details

Pipe Weld Type
Continuous Weld
Thread Configuration
Unthreaded
Metal Pipe Construction
Welded
Gravity Flow
No
Maximum Operating Temperature
450 Degrees F
Standards
ASTM A312
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side A Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Item
Pipe
Maximum Operating Pressure
150 psi
Material Grade
316
Fitting Compatibility
Schedule 40
Side B Connection Type
Unthreaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.