Zoro Homepage

Pipe, 150 psi, SS, 4 ft

  • Mfr # E4BNK22

  • Zoro # G103657719


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Side B Gender
Male
Overall Length
4 ft
Side A Thread Type
NPT
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNK22
Zoro #
G103657719
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Nominal Pipe Size
3 in
Inside Diameter
2 61/64 in
Wall Thickness
0.268 in
Outside Diameter
3 1/2 in

Details

Side B Gender
Male
Side A Thread Type
NPT
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-60 Degrees F
Item
Pipe
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Maximum Operating Pressure
150 psi
Side B Thread Type
NPT
Schedule
Schedule 80
Side A Gender
Male
Fitting Compatibility
Schedule 80
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side B Connection Type
Threaded
Material Grade
304
Maximum Operating Temperature
450 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.