Pipe, 150 psi, SS, 5 ft
Mfr # E4BNK23
Zoro # G003657673
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.268 in
Nominal Pipe Size
3 in
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Metal Pipe Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4BNK23
Zoro #
G003657673
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.268 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Inside Diameter
2 61/64 in
Overall Length
5 ft
Details
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Gravity Flow
No
Minimum Operating Temperature
-60 Degrees F
Item
Pipe
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 5 ft, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.