Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 6 ft

  • Mfr # E4PPD06SL

  • Zoro # G103657665


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Gravity Flow
No
Nominal Pipe Size
1/2 in
Side A Connection Type
Unthreaded
Outside Diameter
27/32 in
Standards
ASTM A312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4PPD06SL
Zoro #
G103657665
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Inside Diameter
37/64 in
Overall Length
6 ft
Wall Thickness
0.13 in

Details

Gravity Flow
No
Side A Connection Type
Unthreaded
Standards
ASTM A312
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Fitting Compatibility
Schedule 80
Item
Pipe
Thread Configuration
Unthreaded
Schedule
Schedule 80
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Material Grade
304

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.