Pipe, 150 psi, SS, 6 ft
Mfr # E4PPI06SL
Zoro # G503657609
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1 63/64 in
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 80
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4PPI06SL
Zoro #
G503657609
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter
1 63/64 in
Overall Length
6 ft
Nominal Pipe Size
2 in
Wall Thickness
0.197 in
Outside Diameter
2 3/8 in
Details
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 80
Material
Stainless Steel
Material Grade
304
Side B Connection Type
Unthreaded
Fitting Compatibility
Schedule 80
Standards
ASTM A312
Thread Configuration
Unthreaded
Side A Connection Type
Unthreaded
Item
Pipe
Maximum Operating Temperature
450 Degrees F
Gravity Flow
No
Maximum Operating Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 63/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.