Zoro Homepage

Pipe, 150 psi, SS, 6 ft

  • Mfr # E6PPC06SL

  • Zoro # G403657518


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Fitting Compatibility
Schedule 80
Side A Connection Type
Unthreaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Nominal Pipe Size
3/8 in
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6PPC06SL
Zoro #
G403657518
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
3/8 in
Wall Thickness
0.114 in
Inside Diameter
29/64 in
Overall Length
6 ft
Outside Diameter
11/16 in

Details

Fitting Compatibility
Schedule 80
Side A Connection Type
Unthreaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
316
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 80
Item
Pipe
Standards
ASTM A312
Material
Stainless Steel
Gravity Flow
No
Metal Pipe Construction
Seamless
Maximum Operating Pressure
150 psi
Thread Configuration
Unthreaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.