Pipe, 150 psi, SS, 6 ft
Mfr # E6PPL06SL
Zoro # G003657741
product price: $1,135.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Thread Configuration
Unthreaded
Wall Thickness
0.299 in
Side A Connection Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6PPL06SL
Zoro #
G003657741
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Wall Thickness
0.299 in
Overall Length
6 ft
Inside Diameter
3 29/32 in
Details
Thread Configuration
Unthreaded
Side A Connection Type
Unthreaded
Schedule
Schedule 80
Gravity Flow
No
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Unthreaded
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASTM A312
Material Grade
316
Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.