Zoro Homepage

Pipe, 150 psi, SS, 6 ft

  • Mfr # L4PPK06WD

  • Zoro # G703657416


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Continuous Weld
Gravity Flow
No
Overall Length
6 ft
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4PPK06WD
Zoro #
G703657416
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Wall Thickness
0.12 in
Inside Diameter
3 17/64 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in

Details

Pipe Weld Type
Continuous Weld
Gravity Flow
No
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 10
Fitting Compatibility
Schedule 10
Standards
ASTM A312
Material Grade
304
Metal Pipe Construction
Welded
Thread Configuration
Unthreaded
Material
Stainless Steel
Side B Connection Type
Unthreaded
Side A Connection Type
Unthreaded
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 3 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.