Zoro Homepage

Pipe, 150 psi, SS, 6 ft

  • Mfr # L6PPI06WD

  • Zoro # G403657754


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 10
Nominal Pipe Size
2 in
Schedule
Schedule 10
Gravity Flow
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6PPI06WD
Zoro #
G403657754
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
2 in
Inside Diameter
2 5/32 in
Outside Diameter
2 3/8 in
Overall Length
6 ft
Wall Thickness
0.109 in

Details

Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 10
Schedule
Schedule 10
Gravity Flow
No
Thread Configuration
Unthreaded
Maximum Operating Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Item
Pipe
Material Grade
316
Metal Pipe Construction
Welded
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Standards
ASTM A312
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Unthreaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 2 5/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.