Pipe, 150 psi, SS, 6 ft
Mfr # L6PPL06WD
Zoro # G903657780
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Outside Diameter
4 1/2 in
Inside Diameter
4 17/64 in
Material Grade
316
Gravity Flow
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L6PPL06WD
Zoro #
G903657780
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
4 1/2 in
Inside Diameter
4 17/64 in
Overall Length
6 ft
Nominal Pipe Size
4 in
Wall Thickness
0.12 in
Details
Pipe Weld Type
Continuous Weld
Material Grade
316
Gravity Flow
No
Maximum Operating Pressure
150 psi
Side A Connection Type
Unthreaded
Fitting Compatibility
Schedule 10
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Unthreaded
Side B Connection Type
Unthreaded
Schedule
Schedule 10
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Metal Pipe Construction
Welded
Standards
ASTM A312
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 4 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.