Pipe, 150 psi, SS, 6 ft
Mfr # T6PPG06WD
Zoro # G403657686
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Gravity Flow
No
Side B Connection Type
Unthreaded
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T6PPG06WD
Zoro #
G403657686
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 21/32 in
Inside Diameter
1 3/8 in
Nominal Pipe Size
1 1/4 in
Wall Thickness
0.14 in
Overall Length
6 ft
Details
Pipe Weld Type
Continuous Weld
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Gravity Flow
No
Side B Connection Type
Unthreaded
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 40
Thread Configuration
Unthreaded
Side A Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Material Grade
316
Material
Stainless Steel
Schedule
Schedule 40
Maximum Operating Temperature
450 Degrees F
Standards
ASTM A312
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.