Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 2 In, UnThrd, 10 ft., 304

  • Mfr # E4PPI10SL

  • Zoro # G504398860


product price: $582.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4PPI10SL
Zoro #
G504398860
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
2"
Inside Diameter
2 in
Wall Thickness
0.197 in
Overall Length
10 ft
Outside Dia.
2 3/8 in
Inside Dia.
1 15/16 in
Outside Diameter
2 3/8 in
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Welded
Material - Pipe
304 Stainless Steel
Material Grade
304
Side A Connection Type
Unthreaded
Item
Pipe
Thread Configuration
Unthreaded
Maximum Operating Temperature
650 Degrees F
Fitting Compatibility
Schedule 80
Max. Pressure
1477 psi @ 650 Degrees F
Material
Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
1477 psi @ 650 Degrees F
Side B Connection Type
Unthreaded
Schedule
Schedule 80
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Gravity Flow
No
Metal Pipe Construction
Seamless
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1477 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.