Zoro Homepage

Pipe, 4 In., Unthreaded, 10 ft. L, 5S

  • Mfr # 4VMT5

  • Zoro # G116502129


product price: $480.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMT5
Zoro #
G116502129
UPC #
-
Country of Origin
Multiple

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Steam, Finish/Coating Bright Annealed, Fitting Compatibility Schedule 5, Inside Diameter 3 31/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 200 psi @250 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/8 in, Overall Length 10 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 5S, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.