Shop ZORO SELECT
See all product information
Create Account
Pipe, Aluminum, 1 in, , 6 ft
- Mfr # ZUSA-PF-15057
- Zoro # G201248475
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
1"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.126 in
Material Grade
6063-T6
Inside Diameter
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15057
- Zoro #
- G201248475
- UPC #
- 193005462611
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1"
- Wall Thickness
- 0.126 in
- Inside Diameter
- 1 1/16 in
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 5/16 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Item
- Pipe
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Material Grade
- 6063-T6
- Side B Connection Type
- Unthreaded
- Material
- Aluminum
- Metal Pipe Construction
- Seamless
- Application
- Air, Non-Potable Water, Oils
- Side A Connection Type
- Unthreaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Thread Configuration
- Unthreaded
- Resistance Properties
- Corrosion-Resistant
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
Description
Pipe, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 1 1/16 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.