Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pipe, Aluminum, 11/2", NPTxNPT, 10ft
- Mfr # ZUSA-PF-15021
- Zoro # G701248418
product price:Â
$
357.99
/ea
Key Features
Pipe Size (Fittings)
1-1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.138 in
Material
Aluminum
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15021
- Zoro #
- G701248418
- UPC #
- 193005462253
- Country of Origin
- China
- Item
- Pipe
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Material
- Aluminum
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Material Grade
- 6063-T6
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 125
- Resistance Properties
- Corrosion-Resistant
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Pipe Size (Fittings)
- 1-1/2"
- Wall Thickness
- 0.138 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 10 ft
- Inside Diameter
- 1 5/8 in
- Outside Diameter
- 1 29/32 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 10 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.