Shop ZORO SELECT
See all product information
Create Account
Pipe, Aluminum, 3/4 in, , 6 ft
- Mfr # ZUSA-PF-15056
- Zoro # G801248530
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
3/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.107 in
Application
Air, Non-Potable Water, Oils
Outside Diameter
1 3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15056
- Zoro #
- G801248530
- UPC #
- 193005462604
- Country of Origin
- China
- Item
- Pipe
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Application
- Air, Non-Potable Water, Oils
- Side A Connection Type
- Unthreaded
- Thread Configuration
- Unthreaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Side B Connection Type
- Unthreaded
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Metal Pipe Construction
- Seamless
- Material Grade
- 6063-T6
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Pipe Size (Fittings)
- 3/4"
- Wall Thickness
- 0.107 in
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 27/32 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Pipe, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.