Pipe Brush, 31 in L Handle, 5 in L Brush, White, Galvanized Wire, 36 in L Overall
Mfr # 1YTF3
Zoro # G2840381
product price:Â $9.99
/eaKey Features
Bristle Color
White
Brush Length
5 in
Handle Length
31 in
Handle Color
White
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1YTF3
Zoro #
G2840381
UPC #
017183000598
Country of Origin
United States
Dimensions
Brush Length
5 in
Handle Length
31 in
Overall Length
36 in
Trim Length
2 in
Brush Dia.
2 in
Brush Diameter
2 in
Details
Item
Pipe Brush
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Handle Material
Galvanized Wire
Brush Handle Style
Short Handle
Features
Designed To Clean Inside Tubes And Pipes
Acid Resistant
Yes
Handle Type
Straight with Wire Loop
Chemical Resistant
Yes
Color Coding System
No
Temperature Resistant
Yes
Handle Style
Straight with Wire Loop
Description
Pipe Brush, Handle Style Straight with Wire Loop, Bristle Material Polyester, Handle Material Galvanized Wire, Brush Diameter 2 in, Brush Length 5 in, Handle Length 31 in, Bristle Color White, Chemical Resistant Yes, Acid Resistant Yes, Color Coding System No, Features Designed To Clean Inside Tubes And Pipes, Handle Color White, Overall Length 36 in, Temperature Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.