Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT

  • Mfr # 30E652

  • Zoro # G4977122


product price: $2.05
/ea

Key Features

Material
6061-T6 Aluminum
Pipe Fitting Material
Aluminum
Pipe Size - Pipe Fitting
1/4" x 3/8"
Specific Fitting Shape
Bushing
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E652
Zoro #
G4977122
UPC #
190735612934
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4" x 3/8"
Hex Head Size
3/4"
Fitting Size
1/4 in (M)NPT x 3/8 in (F)NPT
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Item
Pipe Bushing
Material
6061-T6 Aluminum
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Bushing
Basic Pipe Fitting Shape
Bushing
Pressure Rating
300 psi
Color
Silver
Basic Pipe Fitting Material
Metal
Finish/Coating
Anodized
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Class
Class 300
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
NPT

Description

Bushing, Aluminum, Anodized, Class Class 300, 1/4 in, Male, NPT, 18, 3/8 in, Male, NPT, 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.