Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L
Mfr # 0500345137
Zoro # G3400162
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Pipe Size (In.)
8 in
Max. Load (Lb.)
1440 at 750 Degrees F, 1615 at 650 Degrees F
Type
Bolt-Close Clamp
Finish
Hot-Dip Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500345137
Zoro #
G3400162
UPC #
690291146077
Country of Origin
United States
Dimensions
Pipe Size (In.)
8 in
Length (In.)
13 3/4 in
Thread Size (In.)
3/4
Clamp Maximum Inside Diameter
8 in
Band Width
1 1/2 in
Details
Material
Carbon Steel
Item
Medium Pipe Clamp
Max. Load (Lb.)
1440 at 750 Degrees F, 1615 at 650 Degrees F
Type
Bolt-Close Clamp
Finish
Hot-Dip Galvanized
Standards
ANSI/MSS SP-69, cUL Listed, Federal Specification A-A-1192A (Type 4), FM Approved, MSS SP-58 (Type 4), UL Listed, WW-H-171-E (Type 4)
Compliance
FM, UL, ULC
Metal Detectable
Yes
Description/Special Features
For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Band Material
Steel
For Use On
Hot or Cold Pipe Lines
Band Material Finish
Galvanized
Maximum Operating Temperature
450 Degrees F
Clamp Type
Double-Bolt Clamp
Description
Medium Pipe Clamp, Band Material Steel, Band Material Finish Galvanized, Band Width 1 1/2 in, Clamp Maximum Inside Diameter 8 in, Clamp Type Double-Bolt Clamp, For Use On Hot or Cold Pipe Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.