Zoro Homepage

Pipe Cutter, 1-5/8 In

  • Mfr # 34A526

  • Zoro # G5294983


product price: $34.19
/ea

Key Features

Cutting Capacity
1-5/8 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Blade Material
Steel
Material Application
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34A526
Zoro #
G5294983
UPC #
190735467701
Country of Origin
India

Dimensions

Tool Width
4 in
Tool Height
1 1/2 in
Tool Length
9 in

Details

Cutting Capacity
1-5/8 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Blade Material
Steel
Material Application
PVC
Item
Pipe Cutter
Features
Manual Cutting Soft Pipes
Construction
Aluminum Body And Steel Blade
Function
For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches
Tether Ready
No
Minimum Cutting Capacity
1/8 in
Maximum Cutting Capacity
1 5/8 in
Includes Reaming Tool
No

Description

Pipe Cutter, Product Type Pipe Cutter, Material Application PVC, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 5/8 in, Tool Length 9 in, Tool Height 1 1/2 in, Tool Width 4 in, Body Material Aluminum, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Manual Cutting Soft Pipes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.