Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In
Mfr # SL200
Zoro # G0979596
product price: $35.19
/eaKey Features
Cutting Capacity
1/8 in - 1 7/8 in
Cutting Action
Standard Shear
Body Material
Poly
Material Application
Polyethylene, PVC, Rubber
Features
Spring Cutting Action
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL200
Zoro #
G0979596
UPC #
-
Country of Origin
United States
Dimensions
Tool Length
8 in
Details
Cutting Capacity
1/8 in - 1 7/8 in
Cutting Action
Standard Shear
Body Material
Poly
Material Application
Polyethylene, PVC, Rubber
Item
Pipe Cutter
Features
Spring Cutting Action
Type
Kwikcut(TM)
Construction
Poly
Function
For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches
Maximum Cutting Capacity
1 7/8 in
Minimum Cutting Capacity
1/8 in
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Polyethylene, PVC, Rubber, Cutting Action Standard Shear, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 7/8 in, Tool Length 8 in, Body Material Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.