Shop ZORO SELECT

Pipe

  • Mfr # E6PPI10SL
  • Zoro # G423944186

product price: 
$
743.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
1,500 Degrees F
Tube Form
Straight
Coating Color
Silver
Industry Application
Factory Automation, Industrial Pneumatics, Industrial Welding & Pipe Fabrication&Plumbing, Petrochemical & Refining
Standards
ASTM A312
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E6PPI10SL
Zoro #
G423944186
UPC #
840280598121
Country of Origin
Multiple

Dimensions

Wall Thickness
0.218 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead

Details

Maximum Operating Temperature
1,500 Degrees F
Tube Form
Straight
Coating Color
Silver
Industry Application
Factory Automation, Industrial Pneumatics, Industrial Welding & Pipe Fabrication&Plumbing, Petrochemical & Refining
Item
Pipe
Standards
ASTM A312
For Potable Water Use
No
Wall Thickness Tolerance
+/-0.010 in
Burst Pressure
2,625 psi
For Fluid Type
chemicals, gases, liquids, oils
Market
Commercial, Industrial, Residential
Temper
Solution Annealed
Food and Beverage Compatibility
Non-Potable Water
Features
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead
Vacuum Rated
Not Rated
Material Grade
ASME SA312 TP316/316L
Rockwell Hardness
B90
Material
316 Stainless Steel
Flow Application
Chemical Processing, Food & Beverage, General Industrial & Fluid Transfer, Instrumentation & Control, Semiconductor & Electronics
Chemical Compatibility
Acetone, Ammonia, Hydrogen Peroxide
Fabrication
Seamless
Application
Air, Natural Gas, Propane, Steam, Water
Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
System of Measurement
Inch
Cleaned and Capped
Yes
For Location
Indoor, Outdoor
Maximum Operating Pressure
1071 psi @ 72 Degrees F
Tensile Strength
3,000 psi
For Fitting Type
Twist Lock
Minimum Operating Temperature
-112 Degrees F
For Environment
Caustic, Chemical, Extreme High Temperature, Marine, Oily and Greasy
Shell Material
316 Stainless Steel

Description

Pipe, Application Air, Natural Gas, Propane, Steam, Water, Cleaned and Capped Yes, Coating Color Silver, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter Not Applicable, Material 316 Stainless Steel, Material Grade ASME SA312 TP316/316L, Maximum Operating Pressure 1071 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter Not Applicable, Overall Length 10 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.