Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Elbow 45 Deg, Carbon Steel, JIC, PK5

  • Mfr # 5RLL4

  • Zoro # G2339620


product price: $9.19
/pk 5, $1.84/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Elbow
Pipe Size
7/16-20
Fitting Connection Type
JIC
Pipe Size - Pipe Fitting
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLL4
Zoro #
G2339620
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
7/16-20
Pipe Size - Pipe Fitting
7/16"-20
Pipe Size (Fittings)
7/16"-20
Fitting Thread Size A
1 5/16 in -12
Fitting Side A Nominal Pipe Size
7/16 in
Thread Size
7/16-20
Fitting Thread Size B
7/16 in -20
Fitting Side B Nominal Pipe Size
7/16 in

Details

Item
Elbow, 45 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
JIC
Basic Pipe Fitting Shape
Elbow
Max. Pressure
6000 psi
Standards
ASA, ASME, MS, SAE
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degrees Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Side A Pipe Threading
20
Fitting Side A Type
JIC
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
20
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Includes Seal
No
Fitting Side B Type
JIC

Description

45 Degrees Elbow, Carbon Steel, Zinc Plated, 7/16 in, Male, JIC, 20, 1 5/16 in -12, 7/16 in, Male, JIC, 20, 7/16 in -20, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.