Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Elbow 45 Deg, Carbon Steel, JIC, PK5

  • Mfr # 5RLL6

  • Zoro # G9516227


product price: $16.19
/pk 5, $3.24/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Elbow
Pipe Size
3/4-16
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLL6
Zoro #
G9516227
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4-16
Pipe Size - Pipe Fitting
3/4"-16
Pipe Size (Fittings)
3/4"-16
Fitting Thread Size A
3/4 in -16
Thread Size
3/4-16
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4 in -16
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Elbow, 45 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Standards
ASA, ASME, SAE, and MS
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
6000 psi
Fitting Connection Type
JIC
Finish/Coating
Zinc Plated
Fitting Side B Type
JIC
Fitting Side A Pipe Threading
16
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
16
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side A Type
JIC

Description

45 Degrees Elbow, Carbon Steel, Zinc Plated, 3/4 in, Male, JIC, 16, 3/4 in -16, 3/4 in, Male, JIC, 16, 3/4 in -16, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.