Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Elbow, Carbon Steel, 150, FNPT

  • Mfr # 5RLJ5

  • Zoro # G2339681


product price: $24.19
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1-1/4-11-1/2
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLJ5
Zoro #
G2339681
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4-11-1/2
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1 1/4 in -11 1/2
Fitting Thread Size B
1 1/4 in -11 1/2
Fitting Side A Nominal Pipe Size
1 1/4 in
Thread Size
1-1/4-11-1/2

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Standards
SAE
Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Side B Pipe Threading
11 1/2
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Class
150
Fitting Side B Gender
Female
Finish/Coating
Zinc Plated

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in -11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in -11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.