Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Elbow, Carbon Steel, 3/4-16, JIC, PK2

  • Mfr # 5RLL1

  • Zoro # G2339648


product price: $6.45
/pk 2, $3.23/ea
Sold in multiples of 2 for $12.90

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Pipe Size
3/4-16
Standards
ASA, ASME, SAE, and MS
Temp. Range
-65 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLL1
Zoro #
G2339648
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4-16
Pipe Size (Fittings)
3/4"-16
Pipe Size - Pipe Fitting
3/4"-16
Thread Size
3/4-16
Fitting Thread Size B
3/4 in -16
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
3/4 in -16

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Standards
ASA, ASME, SAE, and MS
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Fitting Connection Type
JIC
Max. Pressure
6000 psi
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
JIC
Includes Seal
No
Fitting Side A Type
JIC
Fitting Side A Pipe Threading
16
Fitting Side B Pipe Threading
16
Fitting Side B Gender
Male

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, 1/2 in, Male, JIC, 16, 3/4 in -16, 1/2 in, Male, JIC, 16, 3/4 in -16, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.