Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Elbow, Carbon Steel, JIC, PK2

  • Mfr # 5RLL3

  • Zoro # G7054442


product price: $21.39
/pk 2, $10.70/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Pipe Size
1-5/16-12
Temp. Range
-65 Degrees to 400 Degrees F
Max. Pressure
6000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLL3
Zoro #
G7054442
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-5/16-12
Pipe Size (Fittings)
1-5/16"-12
Pipe Size - Pipe Fitting
1-5/16"-12
Fitting Side A Nominal Pipe Size
1 5/16 in
Fitting Side B Nominal Pipe Size
1 5/16 in
Fitting Thread Size B
1 5/16 in -12
Fitting Thread Size A
1 5/16 in -12
Thread Size
1-5/16-12

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Max. Pressure
6000 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
JIC
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASA, ASME, MS, SAE
Finish/Coating
Zinc Plated
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
12
Fitting Side B Type
JIC
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
12
Fitting Side A Type
JIC
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, 1 5/16 in, Male, JIC, 12, 1 5/16 in -12, 1 5/16 in, Male, JIC, 12, 1 5/16 in -12, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.