Pipe fitting
- Mfr # 400B113N010018
- Zoro # G923938104
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Features
Rigid
Maximum Operating Pressure
300 psi @ 72 Degrees F
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400B113N010018
- Zoro #
- G923938104
- UPC #
- 840280501916
- Country of Origin
- Multiple
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Features
- Rigid
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Item
- Pipe fitting
- Class
- Class 150
- Series
- 00B113N
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 27
- Wire Color
- Silver
Dimensions
- Overall Length
- 34.6 mm
- Wire Rope Length
- 34.6 mm
- Length
- 34.6 mm
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, Threaded, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.