Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400B113N040112
- Zoro # G023938011
product price:Â
$
69.59
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Application
Gases, Oils
Overall Length
117.2 mm
Side A Thread Type
NPT
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400B113N040112
- Zoro #
- G023938011
- UPC #
- 840280502326
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Gases, Oils
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Female
- Color
- Silver
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Fitting Features
- Rigid
- Finish/Coating
- None
- Series
- 00B113N
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Overall Length
- 117.2 mm
- Wire Rope Length
- 117.2 mm
- Length
- 117.2 mm
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.