Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400B113N040212
- Zoro # G823939164
product price:Â
$
67.29
/ea
Key Features
Color
Silver
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
8
Series
00B113N
Overall Length
117.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400B113N040212
- Zoro #
- G823939164
- UPC #
- 840280502340
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 117.2 mm
- Wire Rope Length
- 117.2 mm
- Length
- 117.2 mm
Details
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 8
- Series
- 00B113N
- Fitting Side A Gender
- Female
- Fitting Features
- Rigid
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 8
- Specific Fitting Shape
- Straight
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Item
- Pipe fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.