Pipe fitting
- Mfr # 400BSP114112014
- Zoro # G123938331
product price:Â
$
16.99
/ea
Key Features
Color
Silver
Finish/Coating
None
Class
Class 150
Fitting Features
Rigid
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400BSP114112014
- Zoro #
- G123938331
- UPC #
- 840280529682
- Country of Origin
- Multiple
- Color
- Silver
- Finish/Coating
- None
- Class
- Class 150
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Wire Color
- Silver
Dimensions
- Overall Length
- 50.5 mm
- Wire Rope Length
- 50.5 mm
- Length
- 50.5 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.