Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400USP114034
- Zoro # G323938384
product price:Â
$
15.19
/ea
Key Features
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Features
Rigid
Application
Gases, Oils
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400USP114034
- Zoro #
- G323938384
- UPC #
- 840280528364
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 26 mm
- Wire Rope Length
- 26 mm
- Length
- 26 mm
Details
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Features
- Rigid
- Item
- Pipe fitting
- Application
- Gases, Oils
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Class
- Class 150
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 14
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 14, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure