Shop ZORO SELECT

Pipe fitting

  • Mfr # 400X111N018
  • Zoro # G823938358

product price: 
$
2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Color
Silver
Fitting Side C Pipe Threading
27
Fitting Thread Size A
1/8"-27
Specific Fitting Shape
Cross
Fitting Side B Nominal Pipe Size
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400X111N018
Zoro #
G823938358
UPC #
840280500605
Country of Origin
Multiple
Item
Pipe Fitting
Color
Silver
Fitting Side C Pipe Threading
27
Specific Fitting Shape
Cross
Standards
ASME B16.11
Fitting Side B Type
Threaded
Class
Class 150
Application
Air, Gases, Oils, Potable Water
Side 3 Thread Type
NPT
Fitting Side B Pipe Threading
27
Fitting Side C Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Side A Pipe Threading
27
Includes Seal
No
Fitting Side D Type
Threaded
Fitting Side C Type
Threaded
Series
0XB111N
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side D Gender
Female
Material Grade
CF8
Fitting Side D Pipe Threading
27
Side 4 Thread Type
NPT
Wire Color
Silver

Dimensions

Fitting Thread Size A
1/8"-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size C
1/8"-27
Fitting Thread Size D
1/8"-27
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-27
Overall Length
41.2 mm
Fitting Side D Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Wire Rope Length
41.2 mm
Length
41.2 mm

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.