Pipe fitting

  • Mfr # 400X111N040
  • Zoro # G123938577
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Fitting Side C Pipe Threading
8
Fitting Thread Size B
4"-8
Fitting Side B Nominal Pipe Size
4 in
Includes Seal
No
Standards
ASME B16.11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400X111N040
Zoro #
G123938577
UPC #
840280500711
Country of Origin
Multiple

Dimensions

Fitting Thread Size B
4"-8
Fitting Side B Nominal Pipe Size
4 in
Fitting Thread Size C
4"-8
Fitting Thread Size D
4"-8
Fitting Side A Nominal Pipe Size
4 in
Fitting Side D Nominal Pipe Size
4 in
Overall Length
193.6 mm
Fitting Thread Size A
4"-8
Fitting Side C Nominal Pipe Size
4 in
Wire Rope Length
193.6 mm
Length
193.6 mm

Details

Item
Pipe Fitting
Fitting Side C Pipe Threading
8
Includes Seal
No
Standards
ASME B16.11
Includes Pre-Applied Thread Sealant
No
Fitting Side D Pipe Threading
8
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
8
Fitting Side A Type
Threaded
Series
0XB111N
Material Grade
CF8
Fitting Side A Gender
Female
Application
Air, Gases, Oils, Potable Water
Fitting Side B Gender
Female
Side B Thread Type
NPT
Specific Fitting Shape
Cross
Side 3 Thread Type
NPT
Fitting Side D Type
Threaded
Fitting Side A Pipe Threading
8
Fitting Side D Gender
Female
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Fitting Side C Type
Threaded
Side 4 Thread Type
NPT
Class
Class 150
Fitting Side C Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Color
Silver
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews